Shop All Sharpening Files
Pferd
12" Car Body File, Straight - Milled Tooth, Cut 2
Mfr # 14002
Zoro # G9619635
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Convex
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 12 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 14002
- Zoro # G9619635
- UPC # 097758140027
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 12 in |
Height | 7/32 in |
Width | 1 5/32 in |
Overall Width | 1 3/16 in |
Overall Length | 12 in |
Details
Item | Car Body File |
Shape | Convex |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Auto |
Color | Gray |
Packaged In | Box |
Product Type | Body File |
Sold As | Pack |
Thickness | 1/4 in |
Profile Shape | Flat |
Tool Application | Surface Work, Weld Dressing |
Abrasive Grade | Medium |
Tooth Style | Curved |
Description
Car Body File, Product Type Body File, Overall Length 12 in, Overall Width 1 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Grade Medium, Profile Shape Flat, Sold As Pack, Thickness 1/4 in, Tool Application Surface Work, Weld Dressing, Tooth Style Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 9 pc (310-120007)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CONTINENTAL ABRASIVES SA-5 Double Cut Cylindrical Plain End Tungsten Carbide Burr (CB-SA5D)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- PFERD 14" Car Body File, Straight - Chisel Cut, Cut 5 (14000)
- PFERD 11131 Plastic File Handle For 4in-6in Files - Normal Tang (11131-PFERD)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD 16079 8in File Set 532-WRU 5 Machinist files in pouch (16079-PFERD)
- PFERD 4" Key File Set - 6 Pieces, Second Cut (17009)
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- Pferd Sharpening Files