Shop All Straight Grinding Wheels
Pferd
10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit
Mfr # 61768
Zoro # G3794819
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61768
- Zoro # G3794819
- UPC # 097758617680
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Abrasive Grit | 24 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 2400 |
Description
Bench Wheel,24 Grit,10"x1"x1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" single row diamond cup grinding wheel (DW4770)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45160)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4550)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61745)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61772)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 60G, Green (66252837187)
- Pferd Straight Grinding Wheels