Shop All Straight Grinding Wheels
Pferd
10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit
Mfr # 61774
Zoro # G3794861
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1-1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 61774
- Zoro # G3794861
- UPC # 097758617741
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 36 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 2400 |
Description
Bench Wheel,36 Grit,10"x1-1/2"x1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-024072-120A Spiral Coated Abrasive Sanding Sleeve (SS-024072-120A)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61768)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- Pferd Straight Grinding Wheels