Shop All Hand Files and Rasps
Pferd
10" Wood Rasp, Half Round - Bastard Cut
Mfr # 15011
Zoro # G2668150
Sold in multiples of 10 for $233.90
$233.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Application Surface Work, Stock Removal In Radius Areas, Filing of Half Round Profiles, Chamfering
- Width 31/32 in
- Cut Type Bastard
- Profile Name Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 15011
- Zoro # G2668150
- UPC # 097758150118
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Details
Item | Wood Rasp,Half Round,Bastard Cut,10" |
Application | Surface Work, Stock Removal In Radius Areas, Filing of Half Round Profiles, Chamfering |
Cut Type | Bastard |
Profile Name | Half Round |
Recommended Handle | 11146, 11146 |
Thickness | 9/32 in |
Description
The PFERD 15011 10" Wood Rasp, Half Roun. Bastard Cut is perfect for woodworking projects. The half round file has a rasp cut on two sides and is tapered to give you flexibility. The shape C according to DIN 7263 ensures this tool will provide you with a comfortable grip. It also comes with a tang. When it comes to the finer details of your woodworking project, make sure you have the PFERD 15011 10" Wood Rasp, Half Roun. Bastard Cut in your arsenal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Blade, For 4A517 (92170)
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- PFERD 14" Flat File - Bastard Cut (11016)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- PFERD 8" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17044)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File (14224MN)
- Pferd Hand Files and Rasps