Shop All Hand Files and Rasps
Pferd
10" Square File - Second Cut
Mfr # 11091
Zoro # G2664623
product price: $22.15
/ea
Sold in multiples of 10 for $221.50
$221.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Application Filing of Shapes and Through-Holes
- Width 3/8 in
- Cut Type Second
- Profile Name Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11091
- Zoro # G2664623
- UPC # 097758110914
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 3/8 in |
Details
Item | Square File,Second Cut,10" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Second |
Profile Name | Square |
Recommended Handle | 11145, 11145 |
Description
Square File,Second Cut,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- SIMONDS Multicut File, American, Half Round (78328100)
- Pferd Cutting and Shaping Tools