Shop All Paint Brushes
Pferd
#10 Round Sash Paint Brush, 1
Mfr # 89667
Zoro # G3795659
product price: $15.25
/ea
Sold in multiples of 12 for $183.00
$183.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Sash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89667
- Zoro # G3795659
- UPC # 697986896675
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #10 |
Details
Item | Paint Brush |
Brush Style | Round Sash |
Description
Black Bristle,Round Sash,1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ACCUSPRAY Spray Gun Kit, Cup Capacity 20.3 oz. (16580)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- DEFT 12.25 Oz. Semi-Gloss Clear Wood Finish Interior Spray Lacquer (DFT011/54)
- VALSPAR Professional Tintable White Oil-Based Primer 1 gal (045.0011299.007)
- PFERD #6 Round Sash Paint Brush (89665)
- PFERD #8 Round Sash Paint Brush (89666)
- PFERD 4" Chip Paint Brush (89701)
- PFERD 1-1/2" Chip Paint Brush (89697)
- PFERD #4 Oval Sash Paint Brush (89675)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- PROFORM 2-1/2" Proform PIC13-2.5 Picasso Stiff Paint Brush, Oval Handle (PIC13-2.5)
- Pferd Paint Brushes