Shop All Hand Files and Rasps
Pferd
10" Round File - DIY Packaged - Smooth Cut, with Handle
Mfr # 11072P
Zoro # G2662517
product price: $23.75
/ea
Sold in multiples of 5 for $118.75
$118.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Application Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes
- Includes Handle
- Cut Type Smooth
- Profile Name Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11072P
- Zoro # G2662517
- UPC # 097758001281
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Diameter | 3/8 in |
Details
Item | Round,File,Smooth Cut,DIY-Pkg,10" |
Application | Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes |
Includes | Handle |
Cut Type | Smooth |
Profile Name | Round |
Description
Round,File,Smooth Cut,DIY-Pkg,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DEWALT 10" Continuous Rim Glass Tile Blade (DWA4769)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- PFERD 10" Flat File - DIY Packaged - Smooth Cut, with Handle (11012P)
- PFERD Guides for Plastic Handle - 25° - 30° Guide Angle (17090)
- PFERD 10" Round File - Smooth Cut (11072)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- Pferd Cutting and Shaping Tools