Shop All Hand Files and Rasps
Pferd
10" Pillar Narrow File - Swiss Pattern, Cut 00
Mfr # 12735
Zoro # G2658107
Sold in multiples of 12 for $553.80
$553.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 1/2 in
- Cut Type #0
- Profile Name Pillar Narrow
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12735
- Zoro # G2658107
- UPC # 097758127356
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1/2 in |
Details
Item | Pillar Slim,Cut 00,10" |
Cut Type | #0 |
Profile Name | Pillar Narrow |
Recommended Handle | 11144, 11144 |
Thickness | 3/16 in |
Description
Pillar Slim,Cut 00,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 5-1/2" Diamond Needle File - Three Square, Coarse Cut (04004)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 10" File Set 542-WRU - (5 Machinist files in pouch) (16081)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 0 (15211)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Carded (21867NN)
- Pferd Cutting and Shaping Tools