Shop All Hand Files and Rasps
Pferd
10" Pillar Narrow File - Swiss Pattern, Cut 0
Mfr # 12736
Zoro # G2658159
Sold in multiples of 12 for $637.80
$637.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 1/2 in
- Cut Type #0
- Profile Name Pillar Narrow
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12736
- Zoro # G2658159
- UPC # 097758127363
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1/2 in |
Details
Item | Pillar Slim,Cut 0,10" |
Cut Type | #0 |
Profile Name | Pillar Narrow |
Recommended Handle | 11144, 11144 |
Thickness | 3/16 in |
Description
Pillar Slim,Cut 0,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- DRILL AMERICA 5/16" Tin Coated Jobber Length Drill Bit (DWDTN5/16)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PFERD 6" Half Round Narrow File - Swiss Pattern, Cut 0 (12595)
- PFERD 8" Flat File - Bastard Cut (11007)
- PFERD 8" Knife File - Smooth Cut (11057)
- PFERD 5-1/2" Diamond Needle File - Three Square, Fine Cut (04030)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- EXCEL BLADES Knife Needle File 5.75" Cut #2 Hobbt and Jewelry File, 12pk (55604)
- Pferd Cutting and Shaping Tools