Shop All Hand Files and Rasps
Pferd
10" Pillar File - Swiss Pattern, Cut 2
Mfr # 12705
Zoro # G2657991
product price: $38.75
/ea
Sold in multiples of 12 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 5/8 in
- Cut Type #2
- Profile Name Pillar
- Recommended Handle 11146, 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12705
- Zoro # G2657991
- UPC # 097758127059
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 5/8 in |
Details
Item | Pillar Regular,Cut 2,10" |
Cut Type | #2 |
Profile Name | Pillar |
Recommended Handle | 11146, 11146 |
Thickness | 7/32 in |
Description
Pillar Regular,Cut 2,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-10)
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (88035D2B51710)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- CURRENT TOOLS Triangle Sheave Cable Guide (333)
- PFERD 8" Flat File - DIY Packaged - Second Cut, with Handle (11008P)
- PFERD 6" Three Square File - Bastard Cut (11097)
- PFERD 10" Square File - Second Cut (11091)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 0 (15221)
- PFERD 4" Slim Taper Saw File - Three Square, Second Cut (17022)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- Pferd Hand Files and Rasps