Shop All Sharpening Files
Pferd
10" Pillar File - Swiss Pattern, Cut 0
Mfr # 12703
Zoro # G9619513
product price: $46.65
/ea
Sold in multiples of 12 for $559.80
$559.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Flat
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Length 10 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12703
- Zoro # G9619513
- UPC # 097758127035
- Country of Origin Italy
- Category Sharpening Files
Dimensions
Length | 10 in |
Height | 7/32 in |
Width | 5/8 in |
File Length without Tang | 10 in |
File Diameter | 5/8 in |
File Width | 5/8 in |
Description
Machinists file, Material Applications Steels up to 1,200 N/mm� ( less than 38 HRC), File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 7/32 in, File Diameter 5/8 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 12, File Body Finish Natural, Container Type Box, Abrasive Material Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- PFERD 16079 8in File Set 532-WRU 5 Machinist files in pouch (16079-PFERD)
- PFERD 4" Key File Set - 6 Pieces, Second Cut (17009)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- PFERD 2" Paint Peeler - (14014)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14003)
- NORTON ABRASIVES Sharpening File, Flat, Ark, White, UF (61463686805)
- Pferd Sharpening Files