Shop All Hand Files and Rasps
Pferd
10" Milled Tooth Hand File, Tanged - Bastard Cut
Mfr # 13001
Zoro # G2657118
product price: $29.69
/ea
Sold in multiples of 10 for $296.90
$296.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Application Work on Surfaces, Deburring, Shaping and Refining Rectangular Shapes
- Width 1-1/32 in
- Cut Type Bastard
- Profile Name Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 13001
- Zoro # G2657118
- UPC # 097758130011
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1-1/32 in |
Details
Item | Milled Tooth Hand File,Tang,Bastard Cut,10" |
Application | Work on Surfaces, Deburring, Shaping and Refining Rectangular Shapes |
Cut Type | Bastard |
Profile Name | Flat |
Recommended Handle | 11146 |
Thickness | 9/32 in |
Description
Milled Tooth Hand File,Tang,Bastard Cut,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- EAZYPOWER One Way Screw Remover, No.14 (88247)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- PFERD 6" Half Round File - Second Cut (11021)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 2 (14007)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PFERD 10" Half Round File - Second Cut (11027)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- PFERD 6" Three Square File - Smooth Cut (11099)
- CRESCENT NICHOLSON 10" Half Round Double Cut Second File - Boxed (05026N)
- Pferd Hand Files and Rasps