Shop All Hand Files and Rasps
Pferd
10" Mill File - Tapered, Second Cut
Mfr # 19008
Zoro # G2657002
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 31/32 in
- Cut Type Second
- Profile Name Rectangular Tapered
- Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 19008
- Zoro # G2657002
- UPC # 097758190084
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Details
Item | Mill,Second Cut ,10" |
Cut Type | Second |
Profile Name | Rectangular Tapered |
Thickness | 11/64 in |
Recommended Handle | 11146, 11146 |
Description
Mill,Second Cut ,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- PROTO PUNCH CENTER (PO411/2)
- PFERD File Handle for 4" -6 (11131)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- PFERD 4" Tungsten Point File - Second Cut (17008)
- PFERD 6" Round File - Smooth Cut (11066)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15100)
- PFERD 7" Chisel Bit File - Flat (17082)
- Pferd Cutting and Shaping Tools