Shop All Brushes
This Product is Discontinued
Pferd
10 in L Handle, 5 in L Brush, Wood (Discontinued)
Mfr # 89432
Zoro # G3800437
This Product is Discontinued
Key Features
- Brush Type Bottle Brush
- Brush Length 5 in
- Handle Length 10 in
- Bristle Material Nylon
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 10 in |
Details
Brush Type | Bottle Brush |
Bristle Material | Nylon |
Handle Material | Wood |
Features | 3 in to 1-1/2 in Diameter |
Description
For deep cleaning of bottles and narrow, hard-to-reach interior spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.