Shop All Hand Files and Rasps
Pferd
10" Hand File - Bastard Cut
Mfr # 11042
Zoro # G2656628
product price: $22.15
/ea
Sold in multiples of 10 for $221.50
$221.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Application Surface Work, Deburring, Stock Removal on Rectangular Shapes
- Width 31/32 in
- Cut Type Bastard
- Profile Name Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11042
- Zoro # G2656628
- UPC # 097758110426
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Details
Item | Hand File,Bastard Cut,10" |
Application | Surface Work, Deburring, Stock Removal on Rectangular Shapes |
Cut Type | Bastard |
Profile Name | Hand |
Thickness | 1/4 in |
Recommended Handle | 11146, 11146 |
Description
Hand File,Bastard Cut,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- PFERD 6" Hand File - Second Cut (11037)
- PFERD 12" Flat File - Bastard Cut (11013)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- PFERD 8" Wood Rasp, Half Round - Second Cut (15009)
- PFERD 10" Flat File - Second Cut (11011)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- Pferd Hand Files and Rasps