Shop All Hand Files and Rasps
Pferd
10" Half Round File - Swiss Pattern, Cut 00
Mfr # 12587
Zoro # G2665761
product price: $58.55
/ea
Sold in multiples of 12 for $702.60
$702.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 1 in
- Cut Type #0
- Profile Name Half Round
- Recommended Handle 11146, 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12587
- Zoro # G2665761
- UPC # 097758125871
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | Swiss Pattern,Half Round,Cut 00,10" |
Cut Type | #0 |
Profile Name | Half Round |
Recommended Handle | 11146, 11146 |
Thickness | 1/4 in |
Description
Swiss Pattern,Half Round,Cut 00,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (300)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- STEEL GRIP Steel Grip DR60693 48 in. Pipe Wrench (2392041)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- PFERD 8" Half Round File - Swiss Pattern, Cut 00 (12581)
- PFERD 7" Slim Taper Saw File - Three Square, Second Cut (17025)
- PFERD 8" Three Square File - Bastard Cut (11100)
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- PFERD Replacement Depth Gauge File - for CHAIN SHARP CSX (17310)
- URREA Round bastard files 6" (UFRB6)
- Pferd Cutting and Shaping Tools