Shop All Hand Files and Rasps
Pferd
10" Half Round File - DIY Packaged - Second Cut, with Handle
Mfr # 11027P
Zoro # G2656007
product price: $35.69
/ea
Sold in multiples of 5 for $178.45
$178.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Includes Handle
- Width 15/16 in
- Cut Type Second
- Profile Name Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11027P
- Zoro # G2656007
- UPC # 097758001854
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 15/16 in |
Details
Item | Half Round,Second Cut,DIY-Pkg,10" |
Includes | Handle |
Cut Type | Second |
Profile Name | Half Round |
Thickness | 9/32 in |
Description
Half Round,Second Cut,DIY-Pkg,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drive Belt (71957)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non (GA4553R)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- PFERD 10" Three Square File - Second Cut (11104)
- PFERD 12" Half Round File - Smooth Cut (11031)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15100)
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- URREA Half round bastard files 8" (UFMB8)
- Pferd Cutting and Shaping Tools