Shop All Wire Wheel Brushes
Pferd
10" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 1-1/4" Keyed A.H.
Mfr # 80225
Zoro # G9411805
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,200 RPM
- Arbor Hole Size 1 1/4 in
- Wire Dia. 0.008 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 80225
- Zoro # G9411805
- UPC # 697940802254
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1 1/4 in |
Wire Dia. | 0.008 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-7/8" |
Bristle Trim Length | 1 7/8 in |
Brush Dia. | 10 in |
Face Width | 1 in |
Bristle Diameter | 0.008 in |
Bristle Length | 1 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,200 RPM |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Arbor Hole | 1-1/4" |
For Use With | Bench Grinder |
Operating Speed - Maximum | 4,200 RPM |
Compatible Tool Type | Bench Grinder |
Primary Material Application | Cast Iron, Plastic, Steel, Wood |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.008 in, Bristle Length 1 7/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Cast Iron, Plastic, Steel, Wood, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 4,200 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- WEILER 2" Maximum Density Miniature Nylox Disc Brush, 80SC (85773)
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z80xPK10 (79119)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- PFERD 6" Knot Wheel Brush - Double Row - .016 CS Wire, 2" A.H. (82034)
- PFERD 8" M-BRAD® WF Wheel Brush - 2" A.H., .022 SiC - 320 Grit (83706)
- PFERD 3/4" PSF Crimped End Brush - .014 SS Wire, 1/4" Shank (764435)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank (82893)
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. (81723)
- PFERD 3" Crimped Wire Wheel Brush - .014 SS Wire, 1/4" Shank (82913)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- Pferd Wire Wheel Brushes