Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX
Mfr # 45467
Zoro # G2655103
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45467
- Zoro # G2655103
- UPC # 097758454674
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Zirconia Alumina |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,120 Grit,1 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261097678)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- DEDECO SUNBURST 3" TC DISCS BLUE 400 GRIT (A/O) 12/BX (1324)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45175)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- Pferd Flap Wheels