Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit
Mfr # 45463
Zoro # G2685448
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 40
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45463
- Zoro # G2685448
- UPC # 097758454636
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 in |
Details
Item | Mounted Flap Wheel |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Abrasive Grit | 40 / P40 |
Max. RPM | 25,000 RPM |
Shank Type | Straight |
Abrasive Grade | Coarse |
Item - Flap Wheels | Mounted Flap Wheel |
Maximum Operating Speed | 25,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Series High Performance, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727963)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- GESSWEIN Simichrome 50g Tube (218-2050)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNG Type - 280 Grit (43032)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46203)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- Pferd Flap Wheels