Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit
Mfr # 45189
Zoro # G2685457
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 320
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45189
- Zoro # G2685457
- UPC # 097758451895
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 in |
Details
Item | Mounted Flap Wheel |
Grit | 320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grade | Extra Fine |
Shank Type | Straight |
Max. RPM | 25,000 RPM |
Abrasive Grit | 320 / P400 |
Maximum Operating Speed | 25,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 320, Series High Performance, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES $PB BLASTER AIR TOOL OIL 16 OZ (BE16ATL)
- RUKO Unigrat Deburrer, Blade, E 100, PK10 (107026)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45462)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45761)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43138)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46217)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade (43137)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- Pferd Flap Wheels