Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC
Mfr # 45485
Zoro # G2655252
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45485
- Zoro # G2655252
- UPC # 097758454858
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Sic,60 Grit,1 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- DYNABRADE FlapDisc, Locking, 2", 60G (90971)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45175)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45229)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45243)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- Pferd Flap Wheels