Shop All Abrasive Rolls
Pferd
1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41744
Zoro # G2661388
product price: $2.65
/ea
Sold in multiples of 25 for $66.25
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41744
- Zoro # G2661388
- UPC # 097758417440
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1"; Arbor Hole Dia: 1/4" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Untapered Cartridge Roll |
Description
Poliroll,Al/Oxd,80 Grit,1 In.x1-1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- MARCO Internal Parts Service Kit for 2-Hole Jr. (10L336A)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (11338)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47126)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47101)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47117)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41667)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47161)
- Pferd Abrasive Rolls