Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit
Mfr # 47101
Zoro # G2663418
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 47101
- Zoro # G2663418
- UPC # 097758471015
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 50 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,50 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" EZLOC BRUSHES BLUE 400 GRIT (A/O) 10/BX (1792)
- UNITED ABRASIVES/SAIT SAIT 78126 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 40 Grit, 10-Pack (78126)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Aluminum Oxide, KK711X (101442)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 46 Medium (12E325)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 60 Grit (41743)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41469)
- CLESCO SS-008032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-008032-9PK)
- Pferd Abrasive Rolls