Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit
Mfr # 47108
Zoro # G2663740
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47108
- Zoro # G2663740
- UPC # 097758471084
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,220 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- ZORO SELECT 80 Grit Blast Media, Aluminum Oxide (AOB80-50)
- NORTON CO NORTON 88285 Grinding Wheel, Medium, Aluminum Oxide, 8 in Dia (88285)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41677)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41667)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47117)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide (47234)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- Pferd Abrasive Rolls