Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit
Mfr # 47117
Zoro # G2663488
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 47117
- Zoro # G2663488
- UPC # 097758471176
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,80 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 80 Grit, 1"x50 yd., Br (332647)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- PFERD 1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 80 Grit (41744)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47225)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41677)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black (66261107270)
- Pferd Abrasive Rolls