Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit
Mfr # 47119
Zoro # G2663077
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47119
- Zoro # G2663077
- UPC # 097758471190
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,120 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120736)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- 3M Dressing Stick, 150 G, 3/4in x 3/4in x 4in (200TG)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- PFERD 1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 60 Grit (41743)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47201)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 80 Grit (41678)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- Pferd Abrasive Rolls