Shop All Back Up Pads
Pferd
1" COMBIDISC Holder - Type CDR - Medium
Mfr # 42454
Zoro # G306377230
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Max. RPM 40000
- Disc Type Type CDR
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42454
- Zoro # G306377230
- UPC # 97758424547
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Shank Size | 1/4 in |
Details
Max. RPM | 40000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- PFERD 3/4" Power Tube Brush - .010 CS Wire, 1/4" Stem, DS/DS (83432)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- PFERD 7" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43409)
- PFERD 3" COMBIDISC Holder - Type CDR - Hard (42464)
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69704)
- PFERD 1-1/2" COMBIDISC Holder - Type CD - Hard (42110)
- PFERD 69478 4-1/2in, 5in CC-GRIND Backing Pad 5/8-11 Thread for STAINLESS (69478-PFERD)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3"X7" (57850)
- Pferd Back Up Pads