Shop All Fiber Discs
Pferd
1" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit
Mfr # 42481
Zoro # G2650608
product price: $0.68
/ea
Sold in multiples of 100 for $68.00
$68.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Grit 60
- Operating Speed (RPM) 15000 to 26000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42481
- Zoro # G2650608
- UPC # 097758424813
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 1 in |
Details
Item | Combidisc,Al/Oxd,1",60 Grit |
Grit | 60 |
Operating Speed (RPM) | 15000 to 26000 RPM |
Description
Combidisc,Al/Oxd,1 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775426)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072753074)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 80 Gt. (42332)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 60 Grit (40311)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit (42510)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 120 Grit (40314)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- Pferd Fiber Discs