Shop All Hole Saws
Pferd
1" Bi-Metal Hole Saw
Mfr # 29107
Zoro # G2643389
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 1" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,1" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- KT PRO TOOLS Combination Wrench Set, SAE 12 Piece (A1204SR)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 4-1/2" Bi-Metal Hole Saw (29145)
- PFERD 6" Bi-Metal Hole Saw (29149)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- Pferd Hole Saws