Shop All Hole Saws
Pferd
1-7/8" Bi-Metal Hole Saw
Mfr # 29121
Zoro # G2643422
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 1-7/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,1-7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Extension (78/782H)
- CRESCENT 5" Dipped Handle Plastic Cutting Pliers (5PCDG)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- PFERD 12" Extension - For hole saw arbors (29071)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- PFERD 1" Bi-Metal Hole Saw (29107)
- L.H. DOTTIE L.H. Dottie 6-7/8'' Kan-Cut Carbide Recessed Lighting Hole Saw (678C)
- Pferd Hole Saws