Shop All Sanding Bands
Pferd
1-3/4" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit
Mfr # 41241
Zoro # G2664081
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/8 in
- Diameter 1-3/4 in
- Grit 80
- For Use With EDP 41991
- Suitable Holder 41991
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41241
- Zoro # G2664081
- UPC # 097758412414
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1-1/8 in |
Diameter | 1-3/4 in |
Details
Item | Spiral Band,GSB,80 Grit,1-3/4"x1-1/8" |
Grit | 80 |
For Use With | EDP 41991 |
Suitable Holder | 41991 |
Recommended Speed | 8500 to 12700 RPM |
Description
Spiral Band,GSB,80 Grit,1-3/4 In.x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- BRUSH RESEARCH MANUFACTURING OLK- 9 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (OLK)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- 3M Quick Change Disc Backup Pad, 3" dia. (88748)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46018)
- PFERD 7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41135)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit (41417)
- DIABLO Detail Sanding Fingertips, PK15 (DCTTIPVGPH15G)
- Pferd Sanding Bands