Shop All Flap Wheels
Pferd
1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit
Mfr # 45015
Zoro # G2654047
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 120
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45015
- Zoro # G2654047
- UPC # 097758450157
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-3/16" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,120 Grit,1-3/16 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- MARCO #6 Supersonic 3/4" NPS Nozzle 3/8" (10AT6)
- MERIT Quick Change Disc, AlO, 2in, 320G, TP, PK100 (69957399784)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNZ Type - 100 Grit (43045)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45074)
- ARC ABRASIVES Mounted Flapwheels (11086)
- Pferd Flap Wheels