Shop All Hole Saws
Pferd
1-3/16" Bi-Metal Hole Saw
Mfr # 29110
Zoro # G2643468
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 1-3/16" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,1-3/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- GEDORE Open Ended Wrench, 27mm (894 27)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- PFERD 4-1/2" Bi-Metal Hole Saw (29145)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- Pferd Hole Saws & Cutters