Shop All Expanding Drums
Pferd
1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank
Mfr # 41985
Zoro # G2652717
product price: $13.39
/ea
Sold in multiples of 5 for $66.95
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/8 in
- Shank Size 1/4 in
- Max. RPM 19100
- Height 1-1/8 in
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41985
- Zoro # G2652717
- UPC # 097758419857
- Country of Origin Germany
- Category Expanding Drums
Dimensions
Diameter | 1-1/8 in |
Shank Size | 1/4 in |
Height | 1-1/8 in |
Overall Length | 1-1/4 in |
Details
Item | Drum Holder,GK,1-1/8"x1-1/8"x1/4" |
Max. RPM | 19100 |
Description
Drum Holder,GK,1-1/8 In.x1-1/8 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60629)
- S AND H INDUSTRIES ALC 40048 1/8" Air Jet 15 CFM, Steel (40048)
- DYNABRADE 6" (152 mm) Dia. Vacuum Disc Pad, Vinyl-Face (56105)
- PFERD 3/4" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41976)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- PFERD 1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41988)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- PFERD 7/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41979)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- WALTER SURFACE TECHNOLOGIES Pneumatic Drum, 3-1/2"x5"x5/8"-11 (07F037)
- Pferd Expanding Drums