Shop All Sanding Bands
Pferd
1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit
Mfr # 41417
Zoro # G2664370
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8 in
- Diameter 1-1/8 in
- Grit 80
- For Use With EDP 41985
- Recommended Speed 13000 to 19100 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41417
- Zoro # G2664370
- UPC # 097758414173
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1-1/8 in |
Diameter | 1-1/8 in |
Details
Item | Spiral Band,Z-Cool,80 Grit,1-1/8"x1-1/8" |
Grit | 80 |
For Use With | EDP 41985 |
Recommended Speed | 13000 to 19100 RPM |
Description
Spiral Band,Z-Cool,80 Grit,1-1/8 In.x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Abrasive Buffs for Rotary Tools (EZ511HP)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- ECONOLINE Diaphragm, Media Valve (411157)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41200)
- PFERD 7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41135)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 60 Grit (41351)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit (41350)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- DIABLO Spindle Sanding Sleeves, PK10 (DCVDRMVGPS10G)
- Pferd Sanding Bands