Shop All Expanding Drums
Pferd
1-1/8" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank
Mfr # 42007
Zoro # G2659918
Sold in multiples of 5 for $34.25
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 7/8 in to 1-1/8 in
- Max. RPM 19100
- Shank Size 1/4 in
- Overall Length 1-5/8 in
- Height 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42007
- Zoro # G2659918
- UPC # 097758420075
- Country of Origin Germany
- Category Expanding Drums
Dimensions
Diameter | 7/8 in to 1-1/8 in |
Shank Size | 1/4 in |
Overall Length | 1-5/8 in |
Height | 1-3/16 in |
Details
Item | Poli-Drum Head,1-1/8"x1-3/16" |
Max. RPM | 19100 |
Description
Poli-Drum Head,1-1/8 In.x1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- APACHE Sandblast Nozzle Holder, Aluminum, 3/4" (43125506)
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit (739101)
- PFERD 3/4" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41976)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- PFERD 1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41970)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- PFERD 7/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41979)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- Pferd Expanding Drums