Shop All Hole Saws
Pferd
1-1/8" Bi-Metal Hole Saw
Mfr # 29109
Zoro # G2643413
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 1-1/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,1-1/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 07 180)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #3 Screwdri (CMMT44372)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 4-1/2" Bi-Metal Hole Saw (29145)
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- Pferd Hole Saws & Cutters