Shop All Flap Wheels
Pferd
1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit
Mfr # 46225
Zoro # G2660773
original price:
$16.64
new price: $16.59
/ea
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 180
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46225
- Zoro # G2660773
- UPC # 097758462259
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,180 Grit,1-1/2 In.x3/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- NORTON ABRASIVES SAND SPNG MULTI 6PK (7660702081)
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45075)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45600)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43139)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 320 Grit (45968)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- Pferd Flap Wheels