Shop All Abrasive Rolls
Pferd
1-1/2" x 10 Yd. Screen Roll - 180 Grit Silicon Carbide
Mfr # 47235
Zoro # G2662751
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Silicon Carbide
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47235
- Zoro # G2662751
- UPC # 097758472357
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 10 yd. |
Details
Grit | 180 |
Abrasive Material | Silicon Carbide |
Item | Screen Roll |
Description
Screen Roll,180 Grit,1-1/2 In.x10 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Medium (07M423)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47225)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47109)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41677)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- Pferd Abrasive Rolls