Shop All Abrasive Rolls
Pferd
1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide
Mfr # 47234
Zoro # G2662681
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Silicon Carbide
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 47234
- Zoro # G2662681
- UPC # 097758472340
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 10 yd. |
Details
Grit | 120 |
Abrasive Material | Silicon Carbide |
Item | Screen Roll |
Description
Screen Roll,120 Grit,1-1/2 In.x10 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- HOMAX Steel Wool Pads #2 12Pk (10121112)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254457869)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47109)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47217)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 120 Grit (41876)
- PFERD 4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 180 Grit (Medium) (43517)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47117)
- 3M Cloth Belt 341D, 2inx72 in P180 X-weight, 50/pk (7000118794)
- Pferd Abrasive Rolls