Shop All Expanding Drums
Pferd
1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank
Mfr # 41988
Zoro # G9619504
product price: $12.89
/ea
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Width 1 in
- Max. RPM 15,900
- Material Steel Shank/Rubber Drum
- For Use With Spiral Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41988
- Zoro # G9619504
- UPC # 097758419888
- Country of Origin Germany
- Category Expanding Drums
Dimensions
Diameter | 1 1/2 in |
Width | 1 in |
Shank Size | 1/4 in |
Overall Width | 1 in |
Drum Diameter x Width | 1 1/2 in Dia x 1 in W |
Connector Size | 1/4 in |
Connector Size & Type | 1/4 in |
Overall Diameter | 1 1/2 in |
Details
Item | Slotted Rubber Drum |
Max. RPM | 15,900 |
Material | Steel Shank/Rubber Drum |
For Use With | Spiral Bands |
Expanding Material | Steel Shank/Rubber Drum |
Maximum Operating Speed | 15,900 RPM |
Tool Connection | 1/4 in Straight-Shank |
Description
Slotted Rubber Drum, Maximum Operating Speed 15,900 RPM, Overall Diameter 1 1/2 in, Overall Width 1 in, Connector Size 1/4 in, Expanding Material Steel Shank/Rubber Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- EXCEL BLADES 6 Piece Assorted File Set with Handle (55668IND)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- DREMEL Interface Pad (MM14U)
- PFERD 7/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41979)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- PFERD 3/4" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41976)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- Pferd Expanding Drums