Shop All Flap Wheels
Pferd
1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX
Mfr # 45469
Zoro # G2655453
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45469
- Zoro # G2655453
- UPC # 097758454698
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Zirconia Alumina |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,60 Grit,1-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- VIRGINIA ABRASIVES Virginia Abrasives 202-34080 12 x 0.1 in. 80 Grit Quicksand Abrasive Floor Sanding Sheet; Pack of 20 (757796)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45553)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45478)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- GARANT Flap wheel CER- 120 grit- Head diameterxhead width: 60X30mm (554170 60X30)
- Pferd Flap Wheels