Shop All Flap Wheels
Pferd
1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX
Mfr # 45471
Zoro # G2655401
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 120
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45471
- Zoro # G2655401
- UPC # 097758454711
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Zirconia Alumina |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,120 Grit,1-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22046)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- U S MINERALS 50LB MED Blast Abrasive (07TSMBB5)
- CENTURY DRILL & TOOL Alum Grinding Wheel, 4-1/2x1/4in, Type 27 (75550)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45473)
- PFERD 1-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45246)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45093)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- CGW ABRASIVES CGW Abrasives 39909 Flap Wheel 1" x 1/4" x 1" 80 Grit Aluminum Oxide (39909)
- Pferd Flap Wheels