Shop All Flap Wheels
Pferd
1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit
Mfr # 45285
Zoro # G2655112
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1"
- Abrasive Material Ceramic Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45285
- Zoro # G2655112
- UPC # 097758452854
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Ceramic Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Co-Cool,60 Grit,1-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 1-1/4IN 8IN 3/4IN GRINDING WHEEL (32A46-GVBEP 66253044195)
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (69957329019)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-040751)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45461)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45478)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45240)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45071)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- Pferd Flap Wheels