Shop All Flap Wheels
Pferd
1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit
Mfr # 45287
Zoro # G2655018
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 120
- Width 1"
- Abrasive Material Ceramic Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45287
- Zoro # G2655018
- UPC # 097758452878
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Ceramic Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Co-Cool,120 Grit,1-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- NORTON ABRASIVES SANDPAPR 9X11"" 120G 25PK (7660700357)
- 3M Scotch-Brite Heavy Duty Scrubber Sponge For Pots and Pans 4.5 in. L 6 pk, 6PK (426)
- UNITED ABRASIVES/SAIT SAIT 77761 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack (77761)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45467)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45371)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- Pferd Flap Wheels