Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit
Mfr # 47158
Zoro # G2663652
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47158
- Zoro # G2663652
- UPC # 097758471589
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,220 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Steel Wool Pads #3 12Pk (10121113)
- FLEX-HONE TOOL BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC20M60)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- USG USG Easy Sand 384210120 Joint Compound, Powder, 18 lb Bag (384210120)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41818)
- PFERD 1/4" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41480)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- FORNEY Emery Cloth Bench Roll, 120 Grit (71804)
- Pferd Abrasive Rolls