Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit
Mfr # 47155
Zoro # G2663689
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47155
- Zoro # G2663689
- UPC # 097758471558
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,120 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399212)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Very Fine Grade (43241)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41810)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41820)
- CLESCO SS-024016-036A Spiral Coated Abrasive Sanding Sleeve (SS-024016-036A)
- Pferd Abrasive Rolls