Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit
Mfr # 47173
Zoro # G2663442
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47173
- Zoro # G2663442
- UPC # 097758471732
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,240 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Band, 2"dia.X2", 36G, ZA (92051)
- 3M Rotary Flap Peen Assm, 9/16x1-1/4in, PK10 (7000000786)
- TOLSEN 6 Combination Sharpening Stone Grey Aluminum Oxide Material, Double-Sided 120 Grit & 240 Grit (32047)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Very Fine Grade (43241)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41817)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41810)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 50G, Brown (66261127728)
- Pferd Abrasive Rolls