Shop All Abrasive Rolls
Pferd
1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit
Mfr # 47172
Zoro # G2663278
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47172
- Zoro # G2663278
- UPC # 097758471725
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Heavy Duty Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,220 Grit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Hair Pin Clip (10L103H)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X (286887)
- ALC Siphon Blaster, 50 lb Capacity, 7 Ft Hose (40017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47217)
- PFERD 1" x 1-1/2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 80 Grit (41744)
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47171)
- CLESCO 1/4" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-004096-080A)
- Pferd Abrasive Rolls